3ft Cat6 10Gbps 550MHz UTP Ethernet Cable, 100PK, Pink, 100PK
- Mfr # CAT6CCA-3PN-100PK
- Zoro # G124220848
product price:Â
$
143.99
/pk of 100, $1.44/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
Cable Jacket Material
PVC
Performance Category
Cat6
Cable Jacket Color
Pink
Cable Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6CCA-3PN-100PK
- Zoro #
- G124220848
- UPC #
- 810102879653
- Country of Origin
- China
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- Cable Jacket Material
- PVC
- Performance Category
- Cat6
- Cable Jacket Color
- Pink
- End 2 Gender
- Male
- Cable Type
- Ethernet
Dimensions
- Cable Length
- 3 ft
Description
ethernet cable 3+ ft Pink ethernet cable lan cable 3ft cable ethernet cat6 cable 3 ft gigabit ethernet cable cat cable cat6 cable 3ft internet cable 3ft 3 ft ethernet cable high speed ethernet cord 3ft ethernet cable pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.