Shop MAXIMM
See all product information
Create Account
3ft Cat6 10Gbps 550MHz UTP Ethernet Cable, 100PK, Purple, 100PK
Mfr # CAT6CCA-3PU-100PK
Zoro # G924219943
product price:Â
$
143.99
/pk 100, $1.44/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
Cable Type
Ethernet
Performance Category
Cat6
End 2 Gender
Male
Cable Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6CCA-3PU-100PK
- Zoro #
- G924219943
- UPC #
- 810123811090
- Country of Origin
- China
- End 1 Gender
- Male
- Cable Type
- Ethernet
- Item
- Cat6 Ethernet Cable
- Performance Category
- Cat6
- End 2 Gender
- Male
- Cable Jacket Color
- Purple
- Cable Jacket Material
- PVC
Description
ethernet cable 3+ ft Purple ethernet cable lan cable 3ft cable ethernet cat6 cable 3 ft gigabit ethernet cable cat cable cat6 cable 3ft internet cable 3ft 3 ft ethernet cable high speed ethernet cord 3ft ethernet cable pack