50ft 14AWG SJTW 3-Outlet Extension Cord, ETL, Black
- Mfr # OBK-IGRN-004H-052H-50BK
- Zoro # G324219802
product price:Â
$
43.99
/ea
Key Features
Jacket Material
PVC
Plug Configuration
NEMA 5-15P
Wire Size
14 AWG
Number of Outlets
3
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OBK-IGRN-004H-052H-50BK
- Zoro #
- G324219802
- UPC #
- 810102872586
- Country of Origin
- China
- Jacket Material
- PVC
- Plug Configuration
- NEMA 5-15P
- Jacket Color
- BLACK green
- Number of Outlets
- 3
- Voltage
- 125V
- Location
- Indoor
- Item
- Extension Cord
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 14 AWG
Description
power extension cord Black extension cord Black extension cord 50 feet extension cord 50 ft waterproof Long extension cord with multiple outlets extension cable green extension cord indoor Black extension cord extension cord 50 ft three prong extension cord Black extension cord 50 feet extension cord Black extension chord Black extension cord 50 ft 3 outlet extension cord extension cords Black extension cord 50 ft weatherproof extension cord indoor extension cord 50ft extension cord 3 prong 50 ft extension cord extension cord Black heavy duty extension cord extension cord green exterior extension cord extension cord indoor extension cord heavy duty heavy duty extension cord 50 ft extension cord 50 ft waterproof extension cord grounded extension cord extension cord long heavy duty extension cords 50 foot extension cord 3 prong 50ft extension cord extension cords 50 ft outside extension cord 50 foot extension cord tv extension cord 50 foot extension cord 3 prong extension cord 50 feet heavy duty extension cord 50 ft green extension cord 3 plug extension cord 50 ft extension cord long extension cord heavy duty extension cord 50ft extension cord 50 ft waterproof Black extension cord 50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.