6ft 14AWG SJTW 3-Outlet Extension Cord, Yellow
- Mfr # 3OUT-EXT-YL-6FT
- Zoro # G624219939
product price:Â
$
15.99
/ea
Key Features
Plug Configuration
NEMA 5-15P
Number of Outlets
3
Location
Indoor
Wire Size
14 AWG
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3OUT-EXT-YL-6FT
- Zoro #
- G624219939
- UPC #
- 842113179316
- Country of Origin
- China
Dimensions
- Cord Length
- 6 ft
- Wire Size
- 14 AWG
Details
- Plug Configuration
- NEMA 5-15P
- Number of Outlets
- 3
- Item
- Extension Cord
- Location
- Indoor
- Voltage
- 125V
- Jacket Color
- Yellow
- Jacket Material
- PVC
Description
Maximm 6 FT Yellow, 3-Outlet Extension Cord, 14 AWG SJTW. 14 AWG Cord Construction: 14-gauge copper wire rated for 15 Amps and up to 1,875 Watts, supporting TVs, refrigerators, microwaves, power tools, and space heaters. Three Grounded Outlets: One plug provides three grounded outlets, powering multiple devices from a single wall outlet in home offices, workshops, garages, and patios. ETL Listed Safety: ETL listed to recognized safety standards, with a 3-prong NEMA 5-15P grounded plug compatible with standard North American outlets. SJTW Weather-Resistant Jacket: SJTW-rated jacket resists moisture, abrasion, oil, and sunlight, rated for indoor and outdoor use in garages, patios, and job sites. Recommended Uses: Compatible with computers, printers, coffee makers, fans, lamps, power strips, shop vacs, holiday lighting, and other devices under 1,875W.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.