6ft Braided Cat6 Ethernet Cable, 6PK, White, 6PK
- Mfr # CAT6BRD-6PK-WH-6FT
- Zoro # G124219682
product price:Â
$
21.49
/pk of 6, $3.58/ea
Key Features
Cable Length
6 ft
Performance Category
Cat6
End 2 Gender
Male
Cable Jacket Material
Nylon Braided
Cable Jacket Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6BRD-6PK-WH-6FT
- Zoro #
- G124219682
- UPC #
- 810134457706
- Country of Origin
- China
- Performance Category
- Cat6
- Item
- Cat6 Ethernet Cable
- End 2 Gender
- Male
- Cable Jacket Material
- Nylon Braided
- Cable Jacket Color
- White
- Cable Type
- Ethernet
- End 1 Gender
- Male
Dimensions
- Cable Length
- 6 ft
Description
6ft ethernet 6ft ethernet cable 6ft ethernet cables 6ft lan cable 6ft network cable 6ft patch cable 6ft ethernet cable 6 pack black cat 6 cable black cat6 cable black ethernet black ethernet cable black ethernet cable 6 ft White ethernet cable 6 ft White ethernet cable 6 ft White ethernet cable 6ft White patch cable braided network cable cable cord cables cat 6 black cat 6 ethernet cable 6 pack cat 6 ethernet cable 6 feet cat 6 ethernet cable 6 pack cat 6 patch cable 6 feet cat6 6ft cable cat6 White cat6 cable 6ft cat6 ethernet cable cat6 ethernet cable 6 pack cat6 ethernet cable 6ft cat6 ethernet cable White cat6 patch cable 6 ft data cable ethernet 6ft ethernet braided cable ethernet cable 6 pack ethernet cable 6 ft ethernet cable 6 ft 6 pack ethernet cable 6 ft 6 pack ethernet cable 6 ft cat6 ethernet cable 6ft ethernet cable 6ft cat6 ethernet cable White ethernet cable braided pack ethernet cable cat 6 6ft ethernet cables ethernet cables 6 feet ethernet cables 6ft ethernet cables bundle 6ft ethernet patch cable 6 ft ethernet patch cable 6ft high speed ethernet cable 6 ft lan cable lan cable 6 ft lan cable White lan cable White network cable patch cable cat 6 6ft patch cable cat6 6ft rj45 cable rj45 connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.