Shop MAXIMM
See all product information
Create Account
6ft Cat6 10Gbps 550MHz UTP Ethernet Cable, 100PK, Purple, 100PK
- Mfr # CAT6CCA-6PU-100PK
- Zoro # G224219322
product price:Â
$
171.99
/pk of 100, $1.72/ea
Free Shipping & Returns
Key Features
Cable Length
6 ft
Cable Jacket Color
Purple
End 1 Gender
Male
Cable Jacket Material
PVC
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6CCA-6PU-100PK
- Zoro #
- G224219322
- UPC #
- 810123811274
- Country of Origin
- China
- Cable Jacket Color
- Purple
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- Cable Jacket Material
- PVC
- End 2 Gender
- Male
- Performance Category
- Cat6
- Cable Type
- Ethernet
Dimensions
- Cable Length
- 6 ft
Description
ethernet cable 6+ ft Purple ethernet cable lan cable 6ft cable ethernet cat6 cable 6 ft gigabit ethernet cable cat cable cat6 cable 6ft internet cable 6ft 6 ft ethernet cable high speed ethernet cord 6ft ethernet cable pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.