Shop MAXIMM
See all product information
Create Account
7ft Cat6 Pure Copper UTP Ethernet Cable, Brown
- Mfr # CAT6-7FT-BROWN
- Zoro # G224220274
product price:Â
$
2.45
/ea
Sold in multiples of 4 for
$9.80
Key Features
End 1 Gender
Male
Cable Length
7 ft
Cable Jacket Material
PVC
End 2 Gender
Male
Cable Jacket Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-7FT-BROWN
- Zoro #
- G224220274
- UPC #
- 810130889853
- Country of Origin
- China
- End 1 Gender
- Male
- Item
- Cat6 Ethernet Cable
- Cable Jacket Material
- PVC
- End 2 Gender
- Male
- Cable Jacket Color
- Brown
- Cable Type
- Ethernet
- Performance Category
- Cat6
Dimensions
- Cable Length
- 7 ft
Description
ethernet cable 7+ ft ethernet cable 7+ ft Brown ethernet cable lan cable 7ft cable ethernet cat6 cable 7 ft gigabit ethernet cable cat cable cat6 cable 7ft internet cable 7ft 7 ft ethernet cable high speed ethernet cord 7ft ethernet cable 1 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.