Shop MAXIMM
See all product information
Create Account
7ft Cat6 Pure Copper UTP Ethernet Cable, Orange
- Mfr # CAT6-7FT-ORANGE
- Zoro # G924220765
product price:Â
$
2.45
/ea
Sold in multiples of 4 for
$9.80
Key Features
Performance Category
Cat6
End 1 Gender
Male
Cable Jacket Material
PVC
Cable Length
7 ft
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-7FT-ORANGE
- Zoro #
- G924220765
- UPC #
- 810130889419
- Country of Origin
- China
- Performance Category
- Cat6
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- Cable Jacket Material
- PVC
- End 2 Gender
- Male
- Cable Jacket Color
- Orange
- Cable Type
- Ethernet
Dimensions
- Cable Length
- 7 ft
Description
ethernet cable 7+ ft ethernet cable 7+ ft Orange ethernet cable lan cable 7ft cable ethernet cat6 cable 7 ft gigabit ethernet cable cat cable cat6 cable 7ft internet cable 7ft 7 ft ethernet cable high speed ethernet cord 7ft ethernet cable 1 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.