Shop MAXIMM
See all product information
Create Account
8ft 8K 60Hz 48Gbps HDMI 2.1 Braided Cable, Multi-Color, 5PK
Mfr # 8K-Multi-8FT-5PK_n
Zoro # G524219718
product price:Â
$
62.99
/pk of 5, $12.60/ea
Key Features
Connection B
HDMI
Jacket Material
Nylon Braided
Number of Cables
5
For Use With
Monitors, TVs, Laptops
Cable Connector Type
HDMI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8K-Multi-8FT-5PK_n
- Zoro #
- G524219718
- UPC #
- 842113182033
- Country of Origin
- China
Dimensions
- Length
- 8 ft
Details
- Connection B
- HDMI
- Jacket Material
- Nylon Braided
- Item
- HDMI Cable
- Number of Cables
- 5
- For Use With
- Monitors, TVs, Laptops
- Cable Connector Type
- HDMI
- Color
- Multicolor
- Number of Ports
- 1
- Connection A
- HDMI
Description
Upgrade your home theater or gaming setup with the Maximm HDMI 2.1 Cable. This 8-foot multi-color cable supports ultra-high-speed 48Gbps bandwidth, delivering stunning 8K resolution at 60Hz and 4K at 120Hz. Featuring a durable braided jacket, gold-plated connectors, and support for eARC, Dynamic HDR, it ensures optimal performance for your gaming consoles, streaming devices, soundbar, and more.