Shop MAXIMM
See all product information
Create Account
Cat6 Ethernet Cable 1 FT Braided Gigabit LAN RJ45 Blk/Wht 2-Pack, 2PK
- Mfr # C6BRD-2PK-BW-1FT
- Zoro # G523961014
product price:Â
$
7.99
/pk of 2, $4.00/ea
Sold in multiples of 2Â pks for
$15.98
Key Features
Cable Jacket Color
Black & White
Cable Length
1 ft
Cable Jacket Material
Nylon Braided
End 1 Gender
Male
Performance Category
Cat6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6BRD-2PK-BW-1FT
- Zoro #
- G523961014
- UPC #
- 842113179972
- Country of Origin
- China
Dimensions
- Cable Length
- 1 ft
Details
- Cable Jacket Color
- Black & White
- Item
- Cat6 Ethernet Cable
- Cable Jacket Material
- Nylon Braided
- End 1 Gender
- Male
- Performance Category
- Cat6
- Cable Type
- Ethernet
- End 2 Gender
- Male
Description
1ft ethernet 1ft ethernet cable 1ft ethernet cables 1ft lan cable 1ft network cable 1ft patch cable 1ft ethernet cable 2 pack black cat 6 cable black cat6 cable black ethernet black ethernet cable black ethernet cable 1 ft White ethernet cable 1 ft Black & White ethernet cable 1 ft Black & White ethernet cable 1ft Black & White patch cable braided network cable cable cord cables cat 6 black cat 6 ethernet cable 6 pack cat 6 ethernet cable 1 feet cat 6 ethernet cable 2 pack cat 6 patch cable 6 feet cat6 1ft cable cat6 Black & White cat6 cable 1ft cat6 ethernet cable cat6 ethernet cable 2 pack cat6 ethernet cable 1ft cat6 ethernet cable Black & White cat6 patch cable 1 ft data cable ethernet 1ft ethernet braided cable ethernet cable 2 pack ethernet cable 1 ft ethernet cable 1 ft 2 pack ethernet cable 1 ft 2 pack ethernet cable 1 ft cat6 ethernet cable 1ft ethernet cable 1ft cat6 ethernet cable Black & White ethernet cable braided pack ethernet cable cat 6 1ft ethernet cables ethernet cables 1 feet ethernet cables 1ft ethernet cables bundle 1ft ethernet patch cable 1 ft ethernet patch cable 1ft high speed ethernet cable 1 ft lan cable lan cable 1 ft lan cable Black & White lan cable Black & White network cable patch cable cat 6 1ft patch cable cat6 1ft rj45 cable rj45 connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.