Shop MAXIMM
See all product information
Create Account
Cat6 Ethernet Cable 12ft 10Gbps 550MHz UTP, 10PK, Black, 10PK
Mfr # CAT612FT10PKBlack
Zoro # G924219608
product price:Â
$
37.99
/pk 10, $3.80/ea
Key Features
End 2 Gender
Male
Cable Jacket Material
PVC
Cable Jacket Color
Black
Cable Length
12 ft
Cable Type
Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT612FT10PKBlack
- Zoro #
- G924219608
- UPC #
- 842113106305
- Country of Origin
- China
Dimensions
- Cable Length
- 12 ft
Details
- End 2 Gender
- Male
- Cable Jacket Material
- PVC
- Cable Jacket Color
- Black
- Cable Type
- Ethernet
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- Performance Category
- Cat6
Description
The Maximm Cat 6 Ethernet Cable is a high-performance, 12 Ft Black round LAN patch cable designed for reliable network connections. Featuring a 24 AWG Copper-Clad Aluminum conductor, it supports up to 550 MHz bandwidth and 10 Gbps data transfer speeds. Ideal for PCs, routers, gaming consoles, and more.