Shop MAXIMM
See all product information
Create Account
Cat6 Ethernet Cable 50ft 10Gbps 550MHz UTP, Red
Mfr # CAT6-CCA-50FT-RED
Zoro # G224219889
product price:Â
$
15.49
/ea
Key Features
Cable Jacket Material
PVC
Cable Jacket Color
Red
Cable Type
Ethernet
Performance Category
Cat6
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6-CCA-50FT-RED
- Zoro #
- G224219889
- UPC #
- 840398509538
- Country of Origin
- China
- Cable Jacket Material
- PVC
- Cable Jacket Color
- Red
- Item
- Cat6 Ethernet Cable
- Cable Type
- Ethernet
- Performance Category
- Cat6
- End 2 Gender
- Male
- End 1 Gender
- Male
Description
Upgrade your network with the Maximm Cat6 Ethernet Cable. This 50 Ft Red cable delivers high-speed 10Gbps performance with up to 550MHz bandwidth. Constructed with a 24AWG copper-clad aluminum (CCA) conductor, it ensures a fast and stable connection for your home, office, or data center. The snagless gold-plated RJ45 connectors provide durability and reliable contact, making it perfect for routers, modems, switches, gaming consoles, and more. Enjoy a seamless networking experience with this high-quality UTP patch cord.