Cat6 Flat Braided Ethernet Cable 15ft, 2PK, White, 2PK
- Mfr # C6F-15FT-2PK-WHBRD
- Zoro # G324220914
product price:Â
$
16.15
/pk of 2, $8.08/ea
Key Features
Performance Category
Cat6
End 2 Gender
Male
Cable Type
Ethernet
Cable Jacket Color
Braided White
Cable Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6F-15FT-2PK-WHBRD
- Zoro #
- G324220914
- UPC #
- 842113180534
- Country of Origin
- China
- Performance Category
- Cat6
- End 2 Gender
- Male
- Cable Type
- Ethernet
- Cable Jacket Color
- Braided White
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- Cable Jacket Material
- Nylon Braided
Dimensions
- Cable Length
- 15 ft
Description
Upgrade your network with the Maximm Cat 6 Flat Braided Ethernet Cable. Designed for high-speed performance, this 15 Ft cable supports up to 10Gbps and 550MHz bandwidth, making it perfect for gaming, streaming, and heavy data transfer. The ultra-flat design allows you to easily hide the cable under carpets, along baseboards, or behind furniture. Featuring a durable nylon braided exterior and gold-plated RJ45 connectors, it ensures a reliable and stable connection. Available in White as a 2-pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.