Cat6 Flat Braided Ethernet Cable 6ft, 2PK, Black/White, 2PK
- Mfr # C6F-6FT-2PK-BWBRD
- Zoro # G424219900
product price:Â
$
4.79
/pk of 2, $2.40/ea
Sold in multiples of 2Â pks for
$9.58
Key Features
Cable Type
Ethernet
End 2 Gender
Male
Performance Category
Cat6
End 1 Gender
Male
Cable Jacket Material
Nylon Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6F-6FT-2PK-BWBRD
- Zoro #
- G424219900
- UPC #
- 842113180312
- Country of Origin
- China
- Cable Type
- Ethernet
- End 2 Gender
- Male
- Performance Category
- Cat6
- End 1 Gender
- Male
- Cable Jacket Material
- Nylon Braided
- Item
- Cat6 Ethernet Cable
- Cable Jacket Color
- Braided Black & White
Dimensions
- Cable Length
- 6 ft
Description
Upgrade your network with the Maximm Cat 6 Flat Braided Ethernet Cable. Designed for high-speed performance, this 6 Ft cable supports up to 10Gbps and 550MHz bandwidth, making it perfect for gaming, streaming, and heavy data transfer. The ultra-flat design allows you to easily hide the cable under carpets, along baseboards, or behind furniture. Featuring a durable nylon braided exterior and gold-plated RJ45 connectors, it ensures a reliable and stable connection. Available in Black and White as a 2-pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.