Shop MAXIMM
See all product information
Create Account
Cat6 Flat Ethernet Cable 100ft, 2PK, White, 2PK
Mfr # CAT6F-100FTWHITE2PK
Zoro # G824220230
product price:Â
$
37.99
/pk 2, $19.00/ea
Key Features
Cable Jacket Color
White
Cable Length
100 ft
Performance Category
Cat6
End 1 Gender
Male
Cable Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6F-100FTWHITE2PK
- Zoro #
- G824220230
- UPC #
- 842113185447
- Country of Origin
- China
- Cable Jacket Color
- White
- Performance Category
- Cat6
- Item
- Cat6 Ethernet Cable
- End 1 Gender
- Male
- Cable Jacket Material
- PVC
- End 2 Gender
- Male
- Cable Type
- Ethernet
Description
Upgrade your network with the Maximm Cat 6 Ethernet Cable. This 100 Ft, White flat patch cord is designed for high-speed data transfer and minimal interference. Its ultra-slim profile makes it easy to hide under carpets or behind furniture. Ideal for routers, modems, gaming consoles, and smart TVs. This 2-pack ensures you have enough cables for your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.