Cat6 Flat Ethernet Cable 1ft, 2PK, Black, 2PK
- Mfr # FC63003
- Zoro # G524219305
product price:Â
$
22.99
/pk of 2, $11.50/ea
Key Features
Cable Type
Ethernet
Performance Category
Cat6
Cable Jacket Material
PVC
Cable Jacket Color
Black and White
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC63003
- Zoro #
- G524219305
- UPC #
- 842113192735
- Country of Origin
- China
- Cable Type
- Ethernet
- Performance Category
- Cat6
- Cable Jacket Material
- PVC
- Cable Jacket Color
- Black and White
- End 2 Gender
- Male
- End 1 Gender
- Male
- Item
- Cat6 Ethernet Cable
Dimensions
- Cable Length
- 25 ft
Description
Upgrade your network with the Maximm Cat 6 Ethernet Cable. This 1 Ft, Black flat patch cord is designed for high-speed data transfer and minimal interference. Its ultra-slim profile makes it easy to hide under carpets or behind furniture. Ideal for routers, modems, gaming consoles, and smart TVs. A reliable choice for your home or office network.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.