Cat6 Flat Ethernet Cable 25ft, 6PK, Yellow, 6PK
- Mfr # CAT6F-25FTYELLOW6PK
- Zoro # G824220537
product price:Â
$
49.99
/pk of 6, $8.33/ea
Key Features
Cable Length
25 ft
Cable Type
Ethernet
Cable Jacket Color
Yellow
Performance Category
Cat6
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6F-25FTYELLOW6PK
- Zoro #
- G824220537
- UPC #
- 810140405296
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
Details
- Cable Type
- Ethernet
- Cable Jacket Color
- Yellow
- Item
- Cat6 Ethernet Cable
- Performance Category
- Cat6
- End 2 Gender
- Male
- Cable Jacket Material
- PVC
- End 1 Gender
- Male
Description
Upgrade your network with the Maximm Cat 6 Ethernet Cable. This 25 Ft, Yellow flat patch cord is designed for high-speed data transfer and minimal interference. Its ultra-slim profile makes it easy to hide under carpets or behind furniture. Ideal for routers, modems, gaming consoles, and smart TVs. This 6-pack ensures you have enough cables for your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.