Shop MAXIMM
See all product information
Create Account
Cat6 Flat Ethernet Cable 50ft, 10PK, Gray, 10PK
- Mfr # CAT6F-50GR10PK
- Zoro # G224220885
product price:Â
$
104.99
/pk of 10, $10.50/ea
Free Shipping & Returns
Key Features
Cable Jacket Material
PVC
End 1 Gender
Male
Performance Category
Cat6
End 2 Gender
Male
Cable Type
Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6F-50GR10PK
- Zoro #
- G224220885
- UPC #
- 810140405623
- Country of Origin
- China
- Cable Jacket Material
- PVC
- End 1 Gender
- Male
- Performance Category
- Cat6
- End 2 Gender
- Male
- Item
- Cat6 Ethernet Cable
- Cable Type
- Ethernet
- Cable Jacket Color
- Gray
Dimensions
- Cable Length
- 50 ft
Description
Upgrade your network with the Maximm Cat 6 Ethernet Cable. This 50 Ft, Gray flat patch cord is designed for high-speed data transfer and minimal interference. Its ultra-slim profile makes it easy to hide under carpets or behind furniture. Ideal for routers, modems, gaming consoles, and smart TVs. This 10-pack ensures you have enough cables for your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.