Cat6 Patch Cable 8ft, 2PK, White, 2PK
- Mfr # C6BRD-2PK-WH-8FT
- Zoro # G224221035
product price:Â
$
10.99
/pk of 2, $5.50/ea
Key Features
Cable Jacket Color
White
Cable Type
Ethernet
End 1 Gender
Male
Performance Category
Cat6
Cable Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6BRD-2PK-WH-8FT
- Zoro #
- G224221035
- UPC #
- 842113180206
- Country of Origin
- China
Dimensions
- Cable Length
- 8 ft
Details
- Cable Jacket Color
- White
- Cable Type
- Ethernet
- End 1 Gender
- Male
- Performance Category
- Cat6
- Cable Jacket Material
- Nylon Braided
- End 2 Gender
- Male
- Item
- Cat6 Ethernet Cable
Description
The Maximm Cat6 Braided Patch Cable delivers high-speed 10Gbps performance and 550MHz bandwidth for reliable network connections. Featuring a durable braided jacket, 24AWG copper-clad aluminum conductors, and gold-plated RJ45 connectors with a snagless design, this 8 Ft White cable ensures minimal crosstalk and maximum longevity. This 2-pack is ideal for routers, modems, switches, and gaming consoles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.