Shop MAXIMM
See all product information
Create Account
Cat6 Round LAN Patch Cable 4ft, Gray, 10PK
- Mfr # CAT6305
- Zoro # G324220600
product price:Â
$
29.99
/pk of 10, $3.00/ea
Key Features
Cable Length
4 ft
Cable Type
Ethernet
End 2 Gender
Male
Cable Jacket Material
PVC
Cable Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6305
- Zoro #
- G324220600
- UPC #
- 842113103632
- Country of Origin
- China
Dimensions
- Cable Length
- 4 ft
Details
- Cable Type
- Ethernet
- Item
- Cat6 Ethernet Cable
- End 2 Gender
- Male
- Cable Jacket Material
- PVC
- Cable Jacket Color
- Gray
- End 1 Gender
- Male
- Performance Category
- Cat6
Description
The Maximm Cat 6 Ethernet Cable is a high-performance, 4 Ft round LAN patch cable designed for reliable network connections. Featuring a 24 AWG Copper-Clad Aluminum conductor, it supports up to 550 MHz bandwidth and 10 Gbps data transfer speeds. Ideal for PCs, routers, gaming consoles, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.