
Cut Resistant Impact Coated Gloves, Cut Level A4 , Nitrile , MicroSurface , 2XL 1 PR
Mfr # 120-5150/XXL
Zoro # G3324117
product price: $23.55
/prSold in multiples of 12 for $282.60
Key Features
Glove Size
2XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Black,Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120-5150/XXL
Zoro #
G3324117
UPC #
616314159947
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
30 cm
Details
Item
Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Black,Orange
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1812
ANSI/ISEA Impact Level
2
Glove Construction
Coated Seamless Knit
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.