Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F

  • Mfr # 325-7AL-1010-NG02

  • Zoro # G7725004


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
1250000
Gas Type
Liquid Propane, Natural Gas
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Max. Inlet Pressure
2 psi
Inlet Emergency Exposure Limits
65 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
325-7AL-1010-NG02
Zoro #
G7725004
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

BtuH Capacity
1250000
Gas Type
Liquid Propane, Natural Gas
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Item
Gas Pressure Regulator
Max. Inlet Pressure
2 psi
Inlet Emergency Exposure Limits
65 psi
Regulator Type
Lever-Acting Gas
Body Material
Aluminum
Connection Type
NPT
Capacity
1,250,000 BtuH
Venting
No Limiter
Max. Load
1,250,000 BtuH
Standards
CSA
Mounting Position
Multipoise
Outlet Pressure Range
7 in to 11 in
Operating Pressure - Maximum Outlet
11 in wc
Operating Temperature - Maximum
205 Degrees F
Operating Pressure - Maximum Inlet
2 psi
For Media
Fuel Gases
Operating Temperature - Minimum
-40 Degrees F
Inlet Emergency Exposure Limit - Maximum
65 psi
Application
Commercial, Industrial, Residential
Vent Type
No Limiter
Inlet Connection Type
NPT
Gas Capacity
2,012,500 BtuH
Operating Pressure - Minimum Outlet
7 in wc
Mounting Orientation
Horizontal
Outlet Connection Type
NPT

Description

Gas Pressure Regulator, Regulator Type Lever-Acting Gas, Pipe Size 1 1/4 in, Mounting Position Multipoise, Capacity 1,250,000 BtuH, Max. Inlet Pressure 2 psi, Venting No Limiter, Max. Load 1,250,000 BtuH, Gas Type Liquid Propane, Natural Gas, Connection Type NPT, Outlet Pressure Range 7 in to 11 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 65 psi, Standards CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.