Shop MAXITROL

Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F

  • Mfr # RV47L-44-0001
  • Zoro # G7725293

product price: 
$
36.15
/ea

Key Features

BtuH Capacity
125000
Gas Type
Liquid Propane, Natural Gas
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Inlet Emergency Exposure Limits
2.5 psi
Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RV47L-44-0001
Zoro #
G7725293
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

BtuH Capacity
125000
Gas Type
Liquid Propane, Natural Gas
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Item
Gas Pressure Regulator
Inlet Emergency Exposure Limits
2.5 psi
Connection Type
NPT
Body Material
Aluminum
Outlet Pressure Range
3 in to 5 in
Capacity
125,000 BtuH
Max. Load
40,000 BtuH
Venting
Integral Limiter
Mounting Position
Multipoise
Regulator Type
Poppet
Standards
CE, CSA
Max. Inlet Pressure
0.5 psi
Operating Pressure - Maximum Inlet
0.5 psi
Operating Temperature - Maximum
225 Degrees F
Inlet Connection Type
NPT
Operating Pressure - Maximum Outlet
5 in wc
Outlet Connection Type
NPT
Application
Commercial, Industrial, Residential
Vent Type
Integral Limiter
Operating Pressure - Minimum Outlet
3 in wc
Operating Temperature - Minimum
0 Degrees F
Inlet Emergency Exposure Limit - Maximum
2.5 psi
For Media
Fuel Gases
Mounting Orientation
Horizontal
Gas Capacity
201,250 BtuH

Description

Gas Pressure Regulator, Regulator Type Poppet, Pipe Size 1/2 in, Mounting Position Multipoise, Capacity 125,000 BtuH, Max. Inlet Pressure 0.5 psi, Venting Integral Limiter, Max. Load 40,000 BtuH, Gas Type Liquid Propane, Natural Gas, Connection Type NPT, Outlet Pressure Range 3 in to 5 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 2.5 psi, Standards CE, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.