Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F

  • Mfr # RV61-1010-0062

  • Zoro # G7725241


product price:  $163.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
900000
Gas Type
Liquid Propane, Natural Gas
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Regulator Type
Straight-Thru-Flow
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RV61-1010-0062
Zoro #
G7725241
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

BtuH Capacity
900000
Gas Type
Liquid Propane, Natural Gas
Ambient Temp. Range
-40 Degrees to 205 Degrees F
Item
Gas Pressure Regulator
Regulator Type
Straight-Thru-Flow
Connection Type
NPT
Outlet Pressure Range
3 in to 6 in
Venting
Vent Limiter
Inlet Emergency Exposure Limits
5 psi
Standards
CE, CSA
Mounting Position
Upright
Capacity
900,000 BtuH
Body Material
Aluminum
Max. Inlet Pressure
0.5 psi
Outlet Connection Type
NPT
Gas Capacity
1,449,000 BtuH
Operating Pressure - Maximum Inlet
0.5 psi
Vent Type
Vent Limiter
Inlet Connection Type
NPT
Operating Pressure - Minimum Outlet
3 in wc
Inlet Emergency Exposure Limit - Maximum
5 psi
Mounting Orientation
Horizontal or Vertical
Application
Commercial, Industrial, Residential
Operating Pressure - Maximum Outlet
6 in wc
For Media
Fuel Gases
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
205 Degrees F

Description

Gas Pressure Regulator, Regulator Type Straight-Thru-Flow, Pipe Size 1 1/4 in, Mounting Position Upright, Capacity 900,000 BtuH, Max. Inlet Pressure 0.5 psi, Venting Vent Limiter, Gas Type Liquid Propane, Natural Gas, Connection Type NPT, Outlet Pressure Range 3 in to 6 in, Ambient Temp. Range -40 Degrees to 205 Degrees F, Inlet Emergency Exposure Limits 5 psi, Standards CE, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.