Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Valve, 0.5A, -40 Degrees to 125 Degrees F, 3/4" Inlet Size

  • Mfr # M511B-3/4

  • Zoro # G6451109


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
For Use With
Series 14, 24, 44, 94, SC11, DFM
Amps AC
0.5A
Ambient Temp. Range
-40 Degrees to 125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M511B-3/4
Zoro #
G6451109
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"

Details

For Use With
Series 14, 24, 44, 94, SC11, DFM
Amps AC
0.5A
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Item
Gas Valve
Max. Inlet Pressure
1/2 psi
Standards
CSA Listed

Description

Gas Valve W/ Vent Sides,3/4 In.,Mlm511B-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.