Modulating Gas Valve, 0.85A, -40 Degrees to 125 Degrees F, 3/4" Inlet Size

  • Mfr # MR510H-1-3/4

  • Zoro # G6456952


original price:  $268.99 , new price: $247.99 , 7 percent off
new price:  $247.99
/ea
Sold in multiples of 25 for $6,199.75
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
For Use With
Series 20, 21, 30, 31
Amps AC
0.85A
Ambient Temp. Range
-40 Degrees to 125 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR510H-1-3/4
Zoro #
G6456952
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"

Details

For Use With
Series 20, 21, 30, 31
Amps AC
0.85A
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Item
Modulating Gas Valve
Standards
CSA Listed
Max. Inlet Pressure
1/2 psi

Description

Modulating Gas Valve 3/4 In.,Mlmr510H-1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.