Shop MAXITROL
See all product information
Create Account
Valve , 1/2" Gas Valve, Mlm411-1/2, 0.4A, -40 Degrees to 125 Degrees F, 1/2" Inlet Size
- Mfr # M411-1/2
- Zoro # G6475283
product price:Â
$
201.99
/ea
Sold in multiples of 25 for
$5,049.75
Free Shipping & Returns
Key Features
Inlet Size
1/2"
Outlet Size
1/2"
For Use With
Series 14, 24, 44, 94, SC11, DFM
Amps AC
0.4 A
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M411-1/2
- Zoro #
- G6475283
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Series 14, 24, 44, 94, SC11, DFM
- Amps AC
- 0.4 A
- Ambient Temp. Range
- -40 Degrees to 125 Degrees F
- Item
- Valve ,1/2" Gas Valve,Mlm411-1/2
- Standards
- CSA Listed
- Max. Inlet Pressure
- 1/2 psi
Dimensions
- Inlet Size
- 1/2"
- Outlet Size
- 1/2"
Description
Valve ,1/2 In. Gas Valve,Mlm411-1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.