Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Adapter-35mm Pin, 4PK

  • Mfr # 5215751

  • Zoro # G714739125


product price: $211.99
/pk 4, $53.00/ea
Free Shipping & Returns

Key Features

Accessory Type
Adapter
Width
5 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5215751
Zoro #
G714739125
UPC #
849672010319
Country of Origin
China

Dimensions

Width
5 in
Length
8 in

Details

Accessory Type
Adapter

Description

Medium Adapters for Versatile Vehicle LiftingAdapter Pins are great for altering the height of your two-post lift to reach even the most difficult lifting points on your vehicle. When combined with other two-post lift accessories, Adapter Pins help customize your lift height to fit your specific needs.With sizes of low 2in, medium 2.75in and tall 5.5in, Adapter Pins provide your lift with a broad range of heights to choose from. The Medium Adapter Pin has a 35 mm diameter pin that drops easily into most two-post lift arms, instantly extending the height of your lift. This makes it ideal for vehicles with an uneven underbody, and gives your two-post lift the power to lift any vehicle safely and easily. Adapter Pins can also be combined with any BendPak accessory with a 35 mm pin, giving you an endless range of customization. Medium Adapter Pins extend the height of your lift pad by 2.75in helping you find the right height for each job. The Adapter Pins' sturdy construction can handle any project in your garage, and provides you with the power and versatility to adapt to any situation.Not all jobs, and not all cars are the same. Accessories like Adapter Pins are designed to adapt your two-post lift for any project your garage throws at you. Designed to work with most BendPak accessories, Adapter Pins provide you with the customization you need to get your two-post lift working for you! With a multitude of uses and heights, Adapter Pins are a must-have accessory for any tech working on a variety of projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.