Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Anchor Bolt Kit, 10PK

  • Mfr # Anchor Bolt Kit

  • Zoro # G514739127


product price: $210.00
/pk 10, $21.00/ea
Free Shipping & Returns

Key Features

Width
8 in
Length
5 in
Zise
7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Anchor Bolt Kit
Zoro #
G514739127
UPC #
849672023340
Country of Origin
China

Dimensions

Width
8 in
Length
5 in

Details

Zise
7/8

Description

  • • 10 internally threaded drop-in anchors
  • • 10 anchor bolts
  • • 10 flat washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.