Shop MAXLED

LED, 9 W, A19, 2-Pin (GU24)

  • Mfr # E9A19GUDLED30/G8S

  • Zoro # G416329112


product price:  $4.66
/ea

Key Features

Voltage
120V AC
Watts
9 W
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
3000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E9A19GUDLED30/G8S
Zoro #
G416329112
UPC #
767627929007
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Bulb Dia.
2 1/2 in
Bulb Manufacturers Warranty Length
5 yr
Wire Rope Length
4 1/4 in

Details

Voltage
120V AC
Watts
9 W
Bulb Shape
A19
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
800 lm
Rated Life
25,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired
Bulb Designation
GU24 A19
High Output
No
Trade Number
GU24 A19
For Enclosed Fixtures
No
Rough Service
No
Three-Way
No
Light Color
White
Bulb Beam Angle
300 Degrees
Incandescent Wattage Equivalency
60 W
Color Rendering Index
82
UL 1993 Environmental Rating
Damp Location
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Item
Compact LED Bulb
Maximum Operating Temperature
104 Degrees F
Bulb Base Type
2-Pin (GU24)
Indoor/Outdoor Usage
Indoor/Outdoor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Standards
Damp Location Listed, Meets 2012 Lighting Legislation Energy, ROHS Compliant, Tested in Accordance with IESNA LM-79 Standards, UL and C-UL Listed to U.S. and Canadian Safety Requirements

Description

LED Lamp, Bulb Shape A19, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type 2-Pin (GU24), 9.0 Watts, Wattage Equivalency 60W INC/13 to 15W CFL, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 82, Bulb Type Standard, Bulb Beam Angle 300 Degrees , Lumens 800, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 4-7/16 In., Light Bulb Dia. 2-1/2 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.