Shop MAXLITE

5400 lm LED Corded Hanging Hook Utility Light

  • Mfr # GL-054UB50

  • Zoro # G416209759


product price:  $41.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL-054UB50
Zoro #
G416209759
UPC #
767627042324
Country of Origin
Malaysia

Description

Grounded Receptacle: *Light Source: LED *Maximum Bulb Wattage: *Number of Light Bulbs: 4 *Product Type: Utility Light *Sub Brand: *UL Listed: *Wire Size: *Brand Name: MaxLite *Cage Material: Aluminum *Cord Length: *Depth: 12.83 *Height: 3.85 *Indoor Voltage:120V *Efficacy: 100 lm/W *Color Temperature: 5000 K *Color Rendering Index: 80 CRI *Beam Angle: 110 *Power Factor: 0.90 *Minimum Ambient Temperature: - 4 deg. F *Maximum Ambient Temperature: 104 deg. F *Length: 12.83 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.