6 SLIM DOWNLIGHT BAFFE STYLE ROUND 12W 90CRI 2700/3000/3500/4000/5000 WHITE, IC RATED

  • Mfr # SDBR6129CSW

  • Zoro # G615733253


product price:  $18.89
/ea

Key Features

Length
7.17 in
Width
7.17 in
Color
White
Voltage - Recessed Down Light
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDBR6129CSW
Zoro #
G615733253
UPC #
767627005848
Country of Origin
China

Dimensions

Length
7.17 in
Width
7.17 in

Details

Color
White
Voltage - Recessed Down Light
120 V

Description

The CCT Selectable Slim Downlights mount directly into the ceiling, requiring no can. With a simple flick of a switch on the remote driver junction box, installers can choose from 2700K, 3000K, 3500K, 4000K or 5000K as CCT to suit various application needs. Low profile and easy to install, the Flush style fixture is Energy Star, Wet locations, IC rated and supports Title 24. Its edge lit optics provide an even and low glare illumination with an outstanding color rendering, making it the ideal choice for hospitality, retail, offices and multi-unit residential spaces.


  • 2700K/ 3000K/3500K/4000K/5000K CCT Selectable
  • CRI: ≥91
  • Beam angle: ~110°
  • Universal mounting plate available
  • Goof rings available for additional coverage
  • Mounts into ceiling without the use of a separate housing
  • Field installable Emergency Battery back up kit available (includes a test switch and the charge indicator kit, no cover)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.