Zoro Homepage

Area light, 150 W, Bronze Housing

  • Mfr # AE150UMC-WCSBXCR

  • Zoro # G022580600


product price: $230.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE150UMC-WCSBXCR
Zoro #
G022580600
UPC #
767627073472
Country of Origin
Viet Nam

Description

Area light, Mount Type Pole, Slipfitter/Knuckle, Surface, Fixture Wattage 150 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 277V AC, Includes Lamp Integrated, Rated Life 100,000 hr, Standards DLC Listed, NMSDC, T20 Listed, TAA, Y24 Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.