Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Area Light, Bronze Housing, Type IV/III/V

  • Mfr # AE200UMC-WCSBXCR

  • Zoro # G722796752


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE200UMC-WCSBXCR
Zoro #
G722796752
UPC #
767627073489
Country of Origin
Viet Nam

Description

Parking Lot Light Fixture, Mount Type Arm, Fixture Wattage 200 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 277V AC, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, Standards CE, Suggested Photocell Item No. CN-RDMSB-V2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.