Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AREA LIGHT LED, PHOTOCELL 100W, 120-277V, 5000K, 80 CRI, BRONZE FINISH

  • Mfr # SBL100U-5KBPC

  • Zoro # G022646689


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBL100U-5KBPC
Zoro #
G022646689
UPC #
767627077685
Country of Origin
Viet Nam

Description

The MaxLite SBL100U-5KBPC is a rugged and energy-efficient LED barn light designed to deliver powerful outdoor illumination for agricultural, commercial, and residential settings. With its classic barn-style design and modern LED technology, this fixture is ideal for lighting driveways, yards, barns, sheds, and perimeter areas where wide, uniform light distribution is essential. Constructed with a durable aluminum housing and a UV-resistant polycarbonate lens, the SBL100U-5KBPC is built to withstand harsh outdoor environments. It is rated for wet locations, ensuring reliable performance in rain, snow, and humidity. The fixture operates on a universal voltage range of 120-277V, making it compatible with a variety of electrical systems. This barn light emits a bright 5000K daylight white light, enhancing visibility and safety during nighttime hours. It features a wide beam angle for broad coverage and includes mounting hardware for easy installation on walls or poles. The fixture is also compatible with optional photocells for dusk-to-dawn operation, further improving energy efficiency. The MaxLite SBL100U-5KBPC combines traditional aesthetics with modern performance, offering a reliable and low-maintenance solution for outdoor lighting needs. Whether illuminating a farmstead or enhancing security around a building, this barn light delivers dependable brightness and long-lasting durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.