Zoro Homepage

AREA SECURITY LIGHT LED, PHOTOCELL 35W, 120V, 5000K, 80 CRI, BRONZE FINISH

  • Mfr # SBL35120V-5KBPC

  • Zoro # G322646686


product price: $35.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBL35120V-5KBPC
Zoro #
G322646686
UPC #
767627063428
Country of Origin
Viet Nam

Description

The MaxLite SBL35120V-5KBPC is a rugged and energy-efficient LED barn light engineered to deliver powerful outdoor illumination with minimal maintenance. Designed for residential, agricultural, and light commercial applications, this fixture is ideal for lighting barns, garages, driveways, walkways, and perimeter areas where reliable visibility is essential. Featuring a 5000K daylight white color temperature, the SBL35120V-5KBPC provides crisp, high-contrast lighting that enhances safety and visibility during nighttime hours. Its 120V input makes it compatible with standard residential electrical systems, allowing for easy integration into existing setups. Constructed with durable, weather-resistant materials, this barn light is built to withstand exposure to the elements, including rain, wind, and temperature fluctuations. The fixture’s robust housing and sealed lens protect the internal components, ensuring long-term performance in outdoor environments. Whether you're upgrading outdated fixtures or installing new lighting, the MaxLite SBL35120V-5KBPC offers a dependable and efficient solution for outdoor illumination. Its combination of performance, durability, and ease of installation makes it a top choice for property owners seeking reliable barn lighting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.