BPHE GEN 3 120-277V WATT SELECT, 90W, 120W, 150W AND CCT SELECT, 3500K, 4000K, 5000K WHITE FINISH

  • Mfr # BPHE3-U090WCS

  • Zoro # G015733242


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Housing Color
White
Width
10.40 in
Length
10.40 in
Fixture Voltage
120 to 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPHE3-U090WCS
Zoro #
G015733242
UPC #
767627057397
Country of Origin
Viet Nam

Dimensions

Width
10.40 in
Length
10.40 in

Details

Housing Color
White
Fixture Voltage
120 to 277 V

Description

The Round Eco Pendant High Bay Gen 3 is a sleek, price effective lighting solution for warehouses, retail and big box stores, gymnasiums, and other industrial and commercial locations with open ceilings. Compact in design, yet mighty in output and durability, the pendant produces uniform illumination with DLC Premium listed performance that exceeds 135-lm/W. The product comes integrated with a sensor port for easy in-field plug and play sensor installation, compatible with Maxlite c-Max system DLC NLC qualified, making it attractive for large utility rebates


  • 0-10V dimming standard
  • IP65
  • Conforms to the requirements of NSF/ ANSI 2 - Food Equipment (NSF available on select models) - Contact Maxlite for more information.
  • Option for both aluminum and acrylic reflectors
  • Hook mount standard, accessories for Stem mount and wall
  • 6’ Power Cord (3 wire) and 6’ Dimming (2 wire) Standard
  • Plug and play, easy to field install motion sensor accessories available
  • c-Max Network compatible
  • Field installable Emergency BBU available as accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.