Zoro Homepage

Digital Wall Switch

  • Mfr # RF-RDMSW

  • Zoro # G616388537


product price: $78.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-RDMSW
Zoro #
G616388537
UPC #
767627065941
Country of Origin
China

Details

Item
Digital Wall Switch

Description

Motion Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 12-24V DC, Maximum Coverage Area 5,000 sq ft, Maximum Mounting Height 40 ft, Load Rating @ 120V AC 15 mA max, Communication Method Wireless, Color White, Includes Locking screw,silcone cover, Sensor Operation 0 to 10V Dimming, Photocell, Occupancy, Vacancy, Lighting Technology LED, Installation Location Fixture, Minimum Mounting Height 10 ft, Overall Height 48.2 mm, Overall Width 67 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.