Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downlight

  • Mfr # RRBD-6R9.5T9CS-W

  • Zoro # G616665379


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRBD-6R9.5T9CS-W
Zoro #
G616665379
UPC #
767627068959
Country of Origin
China

Details

Item
Downlight

Description

Downlight, Nominal Size 6 in, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Light Output 900 lm, Color Rendering Index 90, Trim Color White, LED Replacement For 75W, Dimmable Yes, Outside Diameter 7 1/4 in, Overall Height 1 7/8 in, Voltage 120V AC, Dimming Method TRIAC, Environmental Rating Wet Location Rated, Fixture Type Retrofit, Includes Relamping Label, Retrofit Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.