Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLATMAX LED FLAT PANEL 2X4 VALUE WATT SELECT, 27W/36W/45W, COLOR SELECT, 3500K/4000K/5000K, 2PK

  • Mfr # MLFP24E27WCS/2PK

  • Zoro # G815733282


product price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns

Key Features

Length
47.76 in
Width
23.74 in
Housing Color
White
Voltage
120 to 277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFP24E27WCS/2PK
Zoro #
G815733282
UPC #
767627054228
Country of Origin
Cambodia

Dimensions

Length
47.76 in
Width
23.74 in

Details

Housing Color
White
Voltage
120 to 277 V

Description

MaxLite's Value Flat Panels are designed to lay in drop ceilings in offices, schools, and healthcare applications. These DLC qualified Value panels produce highly efficient, uniform illumination, and offer the versatility of field-selectable color temperatures and wattages to suit various application needs. Fully dimmable 10-100%. MaxLite panels deliver all the benefits of LED technology, including a long life with high lumen maintenance, reduced energy consumption and lower maintenance costs.


  • Fixtures are set to lowest wattage and 4000K as default factory setting
  • 0-10V Dimmable (10% to 100%)
  • Voltage: 120-277V
  • On EM mode, the fixture output a minimum of 1000 lumens for 90 minutes, when fully charged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.