Zoro Homepage

FlatPanel, 2ftL, 4ftW, 120to277VAC

  • Mfr # MLFP24G522WCSCRTA

  • Zoro # G513368052


product price: $78.45
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
3,080 lm, 4,000 lm, 5,320 lm
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFP24G522WCSCRTA
Zoro #
G513368052
UPC #
767627062353
Country of Origin
Cambodia

Dimensions

Overall Length
47 3/4 in
Nominal Size
2 ft x2 ft
Overall Width
23 3/4 in
Overall Height
2 1/2 in

Details

Item
Flat Panel
Voltage
120 to 277V AC
Dimmable
Yes
Color Temperature
3500K, 4000K, 5000K
Lumens
3,080 lm, 4,000 lm, 5,320 lm
Color Rendering Index
80
Warranty
10 yr
LED Replacement For
2 Lamp T8
Max. Fixture Wattage
38 W
Light Technology
LED
Dimming Range
100% to 10%
Series
FlatMax Gen 5
For Bulb Type
LED
Min. Ambient Temp.
-4 Degrees F
Max. Ambient Temp.
104 Degrees F
Lumens per Watt
140 lm/W

Description

Compact Wall Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.