Zoro Homepage

Flood Light, 150 W, Bronze Housing

  • Mfr # MSF150UA-WCSBYPCTA

  • Zoro # G922631709


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF150UA-WCSBYPCTA
Zoro #
G922631709
UPC #
767627073380
Country of Origin
Mexico

Description

Flood Light, Fixture Wattage 150 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Fixture Lens Material Tempered Glass, IP Rating IP65, Number of Lightheads 1, Socket Type Not Applicable, Standards DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.