Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flood Light, 320 W, Bronze Housing

  • Mfr # MSF320HA-WCSBKPR7

  • Zoro # G322631828


product price: $324.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF320HA-WCSBKPR7
Zoro #
G322631828
UPC #
767627064517
Country of Origin
Viet Nam

Description

Flood Light, Fixture Wattage 320 W, Voltage 277 to 480V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Fixture Lens Material Tempered Glass, IP Rating IP65, Number of Lightheads 1, Socket Type 7-Pin Receptacle, Standards DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.