Shop MAXLITE
See all product information
Create Account
Flood Light
- Mfr # MSF320UA-WCSBKPR7TA
- Zoro # G524146700
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 to 277V AC
Standards
TAA
Housing Color
Bronze
Color Selectable
Selectable
Overall Width
16 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSF320UA-WCSBKPR7TA
- Zoro #
- G524146700
- UPC #
- 767627073410
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 16 5/8 in
- Overall Height
- 16 1/4 in
- Overall Length
- 8 7/8 in
- Wire Rope Length
- 8 7/8 in
- Length
- 8 7/8 in
Details
- Item
- Flood Light
- Voltage
- 120 to 277V AC
- Standards
- TAA
- Housing Color
- Bronze
- Color Selectable
- Selectable
- Color Temperature
- 3000K, 4000K, 5000K
- Fixture Wattage
- 210 W, 250 W, 320 W
- Number of Lightheads
- 1
- Includes Lamp
- Integrated
- Includes
- 7-Pin NEMA Twist Lock Receptacle, Knuckle Slipfitter, Shorting Cap
- Lumen Selectable
- Selectable
- Mount Type
- Slipfitter/Knuckle
- Sensor Type
- Photocell Hub Included
- Housing Material
- Aluminum
- Light Output
- 38,272 lm, 41,216 lm, 44,160 lm
- Suggested Lamp Item No.
- Included
Description
Flood Light, Fixture Wattage 210 W, 250 W, 320 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. Included, Number of Lightheads 1, Standards TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.