Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, Aluminum Housing, 17.2" L

  • Mfr # SHF515U-50WLY

  • Zoro # G716174382


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
515 W
Fixture Lens Material
Polycarbonate
Color Rendering Index
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHF515U-50WLY
Zoro #
G716174382
UPC #
767627040887
Country of Origin
China

Dimensions

Manufacturers Warranty Length
10 yr
Overall Length
17 1/4 in
Overall Height
17 1/4 in
Overall Width
20 5/8 in

Details

Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
515 W
Fixture Lens Material
Polycarbonate
Color Rendering Index
70
Includes
Yoke
Housing Color
Black
IP Rating
IP65
Power Source
Hardwired
Light Output
75,969 lm
Standards
DLC, ETL
Item
Floodlight
Color Temperature
5000K
Sensor Type
Not Sensor Compatible
Lumen Selectable
Not Selectable
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Light Technology
LED
For Location
Outdoor
Light Distribution Type - NEMA
NEMA 7x6
Color Selectable
Not Selectable
Mount Type
Yoke/Trunnion
Light Distribution Type - IESNA
Type IV
Number of Lightheads
1
Metal Halide Wattage Equivalency
1,000 W
High Pressure Sodium Wattage Equivalency
1,000 W

Description

Floodlight, Fixture Wattage 515 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 5000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Polycarbonate, IP Rating IP65, Number of Lightheads 1, Standards DLC, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.