Zoro Homepage

Floodlight, Aluminum Housing, 21.7" L

  • Mfr # SHF620U-50NLY

  • Zoro # G416174385


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Not Sensor Compatible
IP Rating
IP65
Color Temperature
5000K
Fixture Lens Material
Polycarbonate
Standards
DLC, ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHF620U-50NLY
Zoro #
G416174385
UPC #
767627042645
Country of Origin
China

Dimensions

Overall Height
20 1/2 in
Overall Length
21 3/4 in
Manufacturers Warranty Length
10 yr
Overall Width
22 1/2 in

Description

Floodlight, Fixture Wattage 620 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Yoke/Trunnion, Color Temperature 5000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Polycarbonate, IP Rating IP65, Number of Lightheads 1, Standards DLC, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.