Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, Aluminum Housing, 5.43" L

  • Mfr # DBL60UT5-WCSGPN

  • Zoro # G716267350


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Light Distribution Type - IESNA
Type V
Includes
Arm, Photocell
IP Rating
IP65
Mount Type
Arm
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL60UT5-WCSGPN
Zoro #
G716267350
UPC #
767627032547
Country of Origin
Cambodia

Dimensions

Overall Length
5 3/8 in
Overall Height
14 1/8 in
Manufacturers Warranty Length
5 yr
Overall Width
10 in

Details

Light Distribution Type - IESNA
Type V
Includes
Arm, Photocell
IP Rating
IP65
Mount Type
Arm
Item
Floodlight
Fixture Lens Material
Polycarbonate
Sensor Type
Photocell Included
Housing Material
Aluminum
Fixture Wattage
60 W
Housing Color
Gray
Lumen Selectable
Not Selectable
Color Rendering Index
80
High Pressure Sodium Wattage Equivalency
100 W
Metal Halide Wattage Equivalency
100 W
For Location
Outdoor
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Number of Lightheads
1
Color Selectable
Selectable
Light Output
7,800 lm
Power Source
Hardwired
Standards
DLC
Voltage
120 to 277V AC
Light Technology
LED
Color Temperature
3000K, 4000K, 5000K

Description

Floodlight, Number of Lightheads 1, Fixture Wattage 60 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 277V AC, Fixture Lens Material Polycarbonate, IP Rating IP65, Mount Type Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.