Zoro Homepage

Floodlight, Aluminum Housing, 7.8" L

  • Mfr # MSF60UA-WCSBKTYPC

  • Zoro # G616174352


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K, 4000K, 5000K
IP Rating
IP65
Housing Color
Bronze
Sensor Type
Photocell Included
Fixture Lens Material
Tempered Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF60UA-WCSBKTYPC
Zoro #
G616174352
UPC #
767627064555
Country of Origin
Viet Nam

Dimensions

Overall Width
3 3/8 in
Overall Height
1 5/8 in
Overall Length
7 3/4 in
Manufacturers Warranty Length
5 yr
Knockout Size
1/2 in

Description

Floodlight, Fixture Wattage 60 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type 1/2 in NPS Thread/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP65, Number of Lightheads 1, Standards DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.