Shop MAXLITE

Floodlight

  • Mfr # MSF60UA-WCSBKTYPCTA
  • Zoro # G323353835

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Metal Halide Wattage Equivalency
175 W
Fixture Wattage
45 W, 50 W, 60 W
Sensor Type
Photocell Included
Housing Color
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSF60UA-WCSBKTYPCTA
Zoro #
G323353835
UPC #
767627073366
Country of Origin
Mexico

Dimensions

Overall Length
7 3/4 in
Mounting Pipe Size
0.5
Overall Width
3 3/8 in
Overall Height
10 5/8 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
7 3/4 in
Length
7 3/4 in

Details

Voltage
120 to 277V AC
Metal Halide Wattage Equivalency
175 W
Fixture Wattage
45 W, 50 W, 60 W
Sensor Type
Photocell Included
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Item
Flooglight
Mount Type
Slipfitter/Knuckle, Yoke/Trunnion
Number of Lightheads
1
Color Selectable
Selectable
For Location
Outdoor
Housing Material
Aluminum
Includes Lamp
Integrated
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Includes
Knuckle Mount, Photocell, So Cord, Yoke Mount
Standards
ANSI 3G V, DLC PREMIUM, FCC, UL
Color Rendering Index
80
Light Output
7,500 lm, 8,100 lm, 8,400 lm
Lumen Selectable
Selectable

Description

Flooglight, Fixture Wattage 45 W, 50 W, 60 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Yoke/Trunnion, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, Mounting Pipe Size 0.5, Number of Lightheads 1, Standards ANSI 3G V, DLC PREMIUM, FCC, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.