Shop MAXLITE

FLUSH MOUNT PUFF, 15 INCH, 12/18/24W, 120-277V 0-10V, 27/30/35/40/50K WATT CCT SELECTABLE, WHITE

  • Mfr # FMP15V12WCSW
  • Zoro # G022646702

product price: 
$
37.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FMP15V12WCSW
Zoro #
G022646702
UPC #
767627065477
Country of Origin
Viet Nam

Description

The MaxLite FMP15V12WCSW is a 15-inch Puff Flush Mount LED ceiling fixture designed to deliver high-performance, customizable lighting in residential, commercial, and institutional settings. With its soft, rounded profile and white finish, this fixture offers a clean, neutral aesthetic that blends effortlessly into a variety of interior environments, from apartments and offices to hallways and utility rooms. Engineered for flexibility, the FMP15V12WCSW features wattage and color temperature selectability, allowing users to fine-tune both brightness and ambiance. It supports selectable wattages of 12W, 18W, and 24W, and five CCT options ranging from 2700K to 5000K, making it suitable for everything from warm, cozy residential lighting to bright, task-oriented commercial illumination. The fixture delivers up to 2000 lumens with an efficacy of 75 lm/W, and a high CRI of 90+, ensuring excellent color rendering and visual clarity. Its 120° beam angle provides wide, even light distribution, reducing shadows and enhancing comfort. The FMP15V12WCSW is compatible with 0-10V dimming, offering smooth brightness control when paired with appropriate dimmers. Designed for durability and long-term performance, the fixture is rated for 50,000 hours (L70) and operates across a wide voltage range of 120-277V, making it suitable for both residential and commercial electrical systems. It performs reliably in ambient temperatures from -4°F to 104°F, and is ETL listed, CEC Title 24 compliant, and approved for damp locations, ensuring safe use in bathrooms, kitchens, and other moisture-prone areas. Optional accessories such as motion sensors and Bluetooth wall switches further enhance its functionality, making it a versatile and energy-efficient lighting solution for a wide range of applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products